Order Entry
Switzerland
ContactUsLinkComponent
 
VWR® VisiLight® P-LED10, LED Illumination
  631-1086
undefined
VWR® VisiLight® P-LED10, LED Illumination
  631-1086

 

  • Description:
    Double-arm illumination, VisiLight® P-LED10
  • Environmentally Preferable:
  • Pk:
    1

 

 

The VisiLight® P-LED10 light source features two flexible arms with high efficiency LEDs (3,6 W).

  • Brightness control system
  • Two flexible arms (L = 60 cm)
  • Illuminance (at 10 cm): 170000 lux
  • Luminous flux: 400 lm each arm
  • Colour temperature: Pure white (6300 K)
 : Supplied with a multi-plug power supply (EU, UK).