Order Entry
Switzerland
ContactUsLinkComponent
VWR® VisiScope® 800, Upright Microscopes
VWR® VisiScope® 800, Upright Microscopes
Anbieter:  VWR Collection
Zertifikate
undefined
VWR® VisiScope® 800, Upright Microscopes
Anbieter:  VWR Collection

Technische Daten

  • Catalog No:
  • 630-1941
  • 630-1940
  • 630-1968
  • 630-1967
  • 630-1969
  • Model:
  • TL824 (PH)
  • TL824 (BF)
  • Observation method:
  • Brightfield, phase contrast and darkfield
  • Brightfield
  • Head:
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • Eyepieces:
  • WF 10×/22 mm
  • WF 10×/22 mm
  • Nosepiece:
  • Sextuple
  • Sextuple
  • Objectives:
  • IOS W-Ph plan achromatic 10×, 20×, 40×, 100× (i)
  • IOS W-plan achromatic 4×, 10×, 20×, 40×, 60×, 100× (i)
  • Stage:
  • 243×160 mm (movement: 100×60 mm)
  • 243×160 mm (movement: 100×60 mm)
  • Condenser:
  • Phase contrast condenser 10×, 20×, 40×, 100×, BF, DF
  • Swing-out type, N.A. 0,9 with centring system
  • Focusing system:
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Illumination:
  • LED (white, 3,6 W)
  • LED (white, 3,6 W)
  • W×D×H:
  • 250×394×460 mm
  • 250×394×460 mm
  • Weight:
  • 10 kg
  • 10 kg

Technische Daten

Objectives

Produktinformationen