Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Digital refractometers

Supplier:   A.KRÜSS Optronic
Digital refractometers
Supplier:  A.KRÜSS Optronic
Certificates
Digital refractometers

10 Options Available Below

Product Details & Documents

These digital refractometers are fitted with integrated Peltier thermostats for outstanding temperature control. Measurements are made with high accuracy and are not affected by colour or cloudiness.

  • Touch screen with clear menu navigation
  • High quality ceramic PT100 sensor
  • Full GLP suitability with user management functionality
  • Data export in Excel format to a USB flash drive
  • Large measurement range with high resolution

Built-in electronic Peltier thermostat (DR6200-T or DR6300-TF) with a sample temperature control range 10 to 80 °C (stability is 0,05 °C).

All internal data (measurement values, parameters and methods) are organised in an SQL database. This can be accessed externally using SQL queries through a fixed interface (LIMS) for applications in the foodstuffs, sugar, beverage, chemistry, textiles, paper, metalworking and petrochemical industries.

 : For use in FDA regulated sectors due to their GLP compliance. 21 CFR Part 11 software is also available for the device.

Specifications for Product Family

Specifications

  • Catalog No:
  • 635-0091
  • 635-0095
  • 635-0099
  • 635-0089
  • 635-0093
  • 635-0094
  • 635-0098
  • 635-0097
  • 635-0101
  • 635-0102
  • Model:
  • DR6100
  • DR6200
  • DR6300
  • DR6000
  • DR6100
  • DR6100
  • DR6200
  • DR6200
  • DR6300
  • DR6300
  • Accuracy:
  • ±0,0001 nD
  • ±0,0002 nD
  • ±0,0002 nD
  • ±0,0001 nD
  • ±0,0001 nD
  • ±0,0001 nD
  • ±0,0002 nD
  • ±0,0002 nD
  • ±0,0002 nD
  • ±0,0002 nD
  • Resolution:
  • 0,0001 nD
  • 0,00001 nD
  • 0,00001 nD
  • 0,0001 nD
  • 0,0001 nD
  • 0,0001 nD
  • 0,00001 nD
  • 0,00001 nD
  • 0,00001 nD
  • 0,00001 nD
  • Display:
  • TFT LCD 5,7" (320×240 P)
  • TFT LCD 5,7" (320×240 P)
  • TFT LCD 5,7" (320×240 P)
  • TFT LCD 5,7" (320×240 P)
  • TFT LCD 5,7" (320×240 P)
  • TFT LCD 5,7" (320×240 P)
  • TFT LCD 5,7" (320×240 P)
  • TFT LCD 5,7" (320×240 P)
  • TFT LCD 5,7" (320×240 P)
  • TFT LCD 5,7" (320×240 P)
  • Interfaces:
  • RS232, USB, Ethernet
  • RS232, USB, Ethernet
  • RS232, USB, Ethernet
  • RS232, USB, Ethernet
  • RS232, USB, Ethernet
  • RS232, USB, Ethernet
  • RS232, USB, Ethernet
  • RS232, USB, Ethernet
  • RS232, USB, Ethernet
  • RS232, USB, Ethernet
  • Light source:
  • LED with 950 mm filter 590 nm for 1000 000 hours
  • LED with 950 mm filter 590 nm for 1000 000 hours
  • LED with 950 mm filter 590 nm for 1000 000 hours
  • LED with 950 mm filter 590 nm for 1000 000 hours
  • LED with 950 mm filter 590 nm for 1000 000 hours
  • LED with 950 mm filter 590 nm for 1000 000 hours
  • LED with 950 mm filter 590 nm for 1000 000 hours
  • LED with 950 mm filter 590 nm for 1000 000 hours
  • LED with 950 mm filter 590 nm for 1000 000 hours
  • LED with 950 mm filter 590 nm for 1000 000 hours
  • Memory:
  • 999 values
  • 999 values
  • 999 values
  • 999 values
  • 999 values
  • 999 values
  • 999 values
  • 999 values
  • 999 values
  • 999 values
  • Prism:
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Temperature compensation range:
  • 15...35 °C
  • 15...35 °C
  • 15...35 °C
  • 15...35 °C
  • 15...35 °C
  • 15...35 °C
  • 15...35 °C
  • 15...35 °C
  • 15...35 °C
  • 15...35 °C
  • Temperature measurement:
  • 5...90 °C
  • 5...90 °C
  • 5...90 °C
  • 5...90 °C
  • 5...90 °C
  • 5...90 °C
  • 5...90 °C
  • 5...90 °C
  • 5...90 °C
  • 5...90 °C
  • Temperature sensor:
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • Electrical:
  • 90 - 260 V
  • 90 - 260 V
  • 90 - 260 V
  • 90 - 260 V
  • 90 - 260 V
  • 90 - 260 V
  • 90 - 260 V
  • 90 - 260 V
  • 90 - 260 V
  • 90 - 260 V
  • W×D×H:
  • 215×150×345 mm
  • 215×150×345 mm
  • 215×150×345 mm
  • 215×150×345 mm
  • 215×150×345 mm
  • 215×150×345 mm
  • 215×150×345 mm
  • 215×150×345 mm
  • 215×150×345 mm
  • 215×150×345 mm
  • Weight:
  • 5 kg
  • 5 kg
  • 5 kg
  • 5 kg
  • 5 kg
  • 5 kg
  • 5 kg
  • 5 kg
  • 5 kg
  • 5 kg

Specifications

Product Family Options

Product Information

  • Model
    Refractive index
    Availability
    Price
  • 635-0091
    Digital refractometer
    Digital refractometer
    DR6100
    1,3300 - 1,7000 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    635-0091
    Model
    DR6100
    Accuracy
    ±0,0001 nD
    Resolution
    0,0001 nD
    Display
    TFT LCD 5,7" (320×240 P)
    Interfaces
    RS232, USB, Ethernet
    Light source
    LED with 950 mm filter 590 nm for 1000 000 hours
    Memory
    999 values
    Prism
    Sapphire
    Temperature compensation range
    15...35 °C
    Temperature measurement
    5...90 °C
    Temperature sensor
    ±0,05 °C
    Electrical
    90 - 260 V
    W×D×H
    215×150×345 mm
    Weight
    5 kg
  • 635-0095
    Digital refractometer
    Digital refractometer
    DR6200
    1,3300 − 1,5800 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    635-0095
    Model
    DR6200
    Accuracy
    ±0,0002 nD
    Resolution
    0,00001 nD
    Display
    TFT LCD 5,7" (320×240 P)
    Interfaces
    RS232, USB, Ethernet
    Light source
    LED with 950 mm filter 590 nm for 1000 000 hours
    Memory
    999 values
    Prism
    Sapphire
    Temperature compensation range
    15...35 °C
    Temperature measurement
    5...90 °C
    Temperature sensor
    ±0,05 °C
    Electrical
    90 - 260 V
    W×D×H
    215×150×345 mm
    Weight
    5 kg
  • 635-0099
    Digital refractometer with high accuracy
    Digital refractometer with high accuracy
    DR6300
    1,3300 − 1,5800 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    635-0099
    Model
    DR6300
    Accuracy
    ±0,0002 nD
    Resolution
    0,00001 nD
    Display
    TFT LCD 5,7" (320×240 P)
    Interfaces
    RS232, USB, Ethernet
    Light source
    LED with 950 mm filter 590 nm for 1000 000 hours
    Memory
    999 values
    Prism
    Sapphire
    Temperature compensation range
    15...35 °C
    Temperature measurement
    5...90 °C
    Temperature sensor
    ±0,05 °C
    Electrical
    90 - 260 V
    W×D×H
    215×150×345 mm
    Weight
    5 kg
  • 635-0089
    Digital refractometer with Peltier thermostat
    Digital refractometer with Peltier thermostat
    DR6000
    1,3300 − 1,5800 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 13’400.00
    SFr. 13’400.00
    1 * 1 ST
       SFr. 13’400.00

    Specifications:
    More
    Specifications
    Cat. No.
    635-0089
    Model
    DR6000
    Accuracy
    ±0,0001 nD
    Resolution
    0,0001 nD
    Display
    TFT LCD 5,7" (320×240 P)
    Interfaces
    RS232, USB, Ethernet
    Light source
    LED with 950 mm filter 590 nm for 1000 000 hours
    Memory
    999 values
    Prism
    Sapphire
    Temperature compensation range
    15...35 °C
    Temperature measurement
    5...90 °C
    Temperature sensor
    ±0,05 °C
    Electrical
    90 - 260 V
    W×D×H
    215×150×345 mm
    Weight
    5 kg
  • 635-0093
    Digital refractometer with Peltier thermostat
    Digital refractometer with Peltier thermostat
    DR6100
    1,3300 − 1,5800 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 16’410.00
    SFr. 16’410.00
    1 * 1 ST
       SFr. 16’410.00

    Specifications:
    More
    Specifications
    Cat. No.
    635-0093
    Model
    DR6100
    Accuracy
    ±0,0001 nD
    Resolution
    0,0001 nD
    Display
    TFT LCD 5,7" (320×240 P)
    Interfaces
    RS232, USB, Ethernet
    Light source
    LED with 950 mm filter 590 nm for 1000 000 hours
    Memory
    999 values
    Prism
    Sapphire
    Temperature compensation range
    15...35 °C
    Temperature measurement
    5...90 °C
    Temperature sensor
    ±0,05 °C
    Electrical
    90 - 260 V
    W×D×H
    215×150×345 mm
    Weight
    5 kg
  • 635-0094
    Digital refractometer with Peltier thermostat and flow cell
    Digital refractometer with Peltier thermostat and flow cell
    DR6100
    1,3300 − 1,5800 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 13’540.00
    SFr. 13’540.00
    1 * 1 ST
       SFr. 13’540.00

    Specifications:
    More
    Specifications
    Cat. No.
    635-0094
    Model
    DR6100
    Accuracy
    ±0,0001 nD
    Resolution
    0,0001 nD
    Display
    TFT LCD 5,7" (320×240 P)
    Interfaces
    RS232, USB, Ethernet
    Light source
    LED with 950 mm filter 590 nm for 1000 000 hours
    Memory
    999 values
    Prism
    Sapphire
    Temperature compensation range
    15...35 °C
    Temperature measurement
    5...90 °C
    Temperature sensor
    ±0,05 °C
    Electrical
    90 - 260 V
    W×D×H
    215×150×345 mm
    Weight
    5 kg
  • 635-0098
    Digital refractometer with Peltier thermostat and flow cell
    Digital refractometer with Peltier thermostat and flow cell
    DR6200
    1,3300 − 1,5800 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 14’360.00
    SFr. 14’360.00
    1 * 1 ST
       SFr. 14’360.00

    Specifications:
    More
    Specifications
    Cat. No.
    635-0098
    Model
    DR6200
    Accuracy
    ±0,0002 nD
    Resolution
    0,00001 nD
    Display
    TFT LCD 5,7" (320×240 P)
    Interfaces
    RS232, USB, Ethernet
    Light source
    LED with 950 mm filter 590 nm for 1000 000 hours
    Memory
    999 values
    Prism
    Sapphire
    Temperature compensation range
    15...35 °C
    Temperature measurement
    5...90 °C
    Temperature sensor
    ±0,05 °C
    Electrical
    90 - 260 V
    W×D×H
    215×150×345 mm
    Weight
    5 kg
  • 635-0097
    Digital refractometer with Peltier thermostat and flow cell
    Digital refractometer with Peltier thermostat and flow cell
    DR6200
    1,3300 − 1,5800 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    635-0097
    Model
    DR6200
    Accuracy
    ±0,0002 nD
    Resolution
    0,00001 nD
    Display
    TFT LCD 5,7" (320×240 P)
    Interfaces
    RS232, USB, Ethernet
    Light source
    LED with 950 mm filter 590 nm for 1000 000 hours
    Memory
    999 values
    Prism
    Sapphire
    Temperature compensation range
    15...35 °C
    Temperature measurement
    5...90 °C
    Temperature sensor
    ±0,05 °C
    Electrical
    90 - 260 V
    W×D×H
    215×150×345 mm
    Weight
    5 kg
  • 635-0101
    Digital refractometer with Peltier thermostat and high accuracy
    Digital refractometer with Peltier thermostat and high accuracy
    DR6300
    1,3300 − 1,5800 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    635-0101
    Model
    DR6300
    Accuracy
    ±0,0002 nD
    Resolution
    0,00001 nD
    Display
    TFT LCD 5,7" (320×240 P)
    Interfaces
    RS232, USB, Ethernet
    Light source
    LED with 950 mm filter 590 nm for 1000 000 hours
    Memory
    999 values
    Prism
    Sapphire
    Temperature compensation range
    15...35 °C
    Temperature measurement
    5...90 °C
    Temperature sensor
    ±0,05 °C
    Electrical
    90 - 260 V
    W×D×H
    215×150×345 mm
    Weight
    5 kg
  • 635-0102
    Digital refractometer with Peltier thermostat, flow cell and high accuracy
    Digital refractometer with Peltier thermostat, flow cell and high accuracy
    DR6300
    1,3300 − 1,5800 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 15’780.00
    SFr. 15’780.00
    1 * 1 ST
       SFr. 15’780.00

    Specifications:
    More
    Specifications
    Cat. No.
    635-0102
    Model
    DR6300
    Accuracy
    ±0,0002 nD
    Resolution
    0,00001 nD
    Display
    TFT LCD 5,7" (320×240 P)
    Interfaces
    RS232, USB, Ethernet
    Light source
    LED with 950 mm filter 590 nm for 1000 000 hours
    Memory
    999 values
    Prism
    Sapphire
    Temperature compensation range
    15...35 °C
    Temperature measurement
    5...90 °C
    Temperature sensor
    ±0,05 °C
    Electrical
    90 - 260 V
    W×D×H
    215×150×345 mm
    Weight
    5 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Calibration solution, 1,4500 nD
    Calibration solution, 1,4500 nD
    KRUERI45
    Log in for availability
    1 * 30 mL

Product Information

  • Catalog #
    Availability
    Price
  • Printer ink for CBM910
    Printer ink for CBM910
    KRUECBM910F
    Log in for availability
    1 * 1 ST - SFr. 18.30

Product Information

  • Catalog #
    Availability
    Price
  • Interface cable
    Interface cable
    KRUECBM916
    Log in for availability
    1 * 1 ST - SFr. 35.10