Order Entry
Switzerland
ContactUsLinkComponent
Safety dispensing can, stainless steel
Safety dispensing can, stainless steel
Catalog # DUEH3.88.110
Supplier:  DUPERTHAL
undefined
Safety dispensing can, stainless steel
Catalog # DUEH3.88.110
Supplier:  DUPERTHAL

Specifications

  • Ø×H:
    260×320 mm
  • Capacity:
    10 l
  • Description:
    Dispensing can with flame arrester and level indicator
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

This dispensing cans made of stainless steel 1.4571, unpolished, with plastic protection ring, teflon seal permit safe despensing and exact metering of flammable liquids. It has inclusive self-closing metering tap or normal tap and also manual vacuum or over-pressure compensation system.

  • High stability, resistance and purity
  • Consists of flame arrester in can neck
  • Markings according to GefStaff and BGV A8
  • Exterior level indicator made from highly resistant PFA