Order Entry
Switzerland
ContactUsLinkComponent
CO₂ incubators with hot air sterilisation, CB series
CO₂ incubators with hot air sterilisation, CB series
Supplier:  Binder
Certificates
undefined
CO₂ incubators with hot air sterilisation, CB series
Supplier:  Binder

Specifications

  • Catalog No:
  • 390-1621
  • 390-1620
  • 390-1617
  • 390-1616
  • 390-1672
  • 390-1624
  • Model:
  • CB 260
  • CB 260
  • CB 170
  • CB 170
  • CB 170
  • CB 56
  • Temperature fluctuation (time):
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,3 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • Recovery time after 30 second door opening at 37 °C:
  • 6 min
  • 6 min
  • 6 min
  • 6 min
  • 6 min
  • 5 min
  • Capacity:
  • 267 L
  • 267 L
  • 170 L
  • 170 L
  • 170 L
  • 53 L
  • Convection type:
  • Air jacket system
  • Air jacket system
  • Air jacket system
  • Air jacket system
  • Air jacket system
  • Air jacket system
  • CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂:
  • 5 min
  • 5 min
  • 5 min
  • 5 min
  • 5 min
  • 5 min
  • Shelves supplied (max.):
  • (3/8)
  • (3/8)
  • (3/6)
  • (3/6)
  • (3/6)
  • (2/3)
  • Max. load per shelf:
  • 10 kg
  • 10 kg
  • 10 kg
  • 10 kg
  • 10 kg
  • 10 kg
  • Max. chamber workload:
  • 40 kg
  • 40 kg
  • 30 kg
  • 30 kg
  • 30 kg
  • 30 kg
  • Int. W×D×H:
  • 620×575×750 mm
  • 620×575×750 mm
  • 560×500×600 mm
  • 560×500×600 mm
  • 560×500×600 mm
  • 400×330×400 mm
  • Ext. W×D×H:
  • 740×785×1020 mm
  • 740×785×1020 mm
  • 680×718×870 mm
  • 680×718×870 mm
  • 680×718×870 mm
  • 528×545×674 mm
  • Energy consumption:
  • 65 Wh/h at 37 °C
  • 65 Wh/h at 37 °C
  • 55 Wh/h at 37 °C
  • 55 Wh/h at 37 °C
  • 55 Wh/h at 37 °C
  • 45 Wh/h at 37 °C
  • Nominal power consumption:
  • 1500 W
  • 1500 W
  • 1400 W
  • 1400 W
  • 1400 W
  • 800 W
  • Sound level:
  • 41 dB(A)
  • 41 dB(A)
  • 41 dB(A)
  • 41 dB(A)
  • 41 dB(A)
  • 41 dB(A)
  • Temperature range:
  • Ambient +4…60 °C
  • Ambient +4…60 °C
  • Ambient +4…60 °C
  • Ambient +4…60 °C
  • Ambient +4…60 °C
  • Ambient +4…60 °C
  • Electrical:
  • 200/230 V 1~ 50/60 Hz
  • 200/230 V 1~ 50/60 Hz
  • 200/230 V 1~ 50/60 Hz
  • 200/230 V 1~ 50/60 Hz
  • 200/230 V 1~ 50/60 Hz
  • 200/230 V 1~ 50/60 Hz
  • Weight:
  • 125 kg
  • 125 kg
  • 98 kg
  • 98 kg
  • 98 kg
  • 53 kg

Specifications

Factory fitted options

Product Information

Frequently Bought Together