Order Entry
Switzerland
ContactUsLinkComponent
High purity brass gas regulators
High purity brass gas regulators
Catalog # HYPE60180-926
High purity brass gas regulators
Catalog # HYPE60180-926

Specifications

  • Description:
    High purity two stage gas regulators, brass, CGA 590 inlet, combi filter
  • Seq:
    22
  • Max. inlet pressure:
    241 bar
  • Ambient operating temperature:
    -40...+73,9 °C
  • Outlet pressure:
    0 - 100
  • Inlet/outlet:
    1/4" FNTP / 1/4" compression
  • Port:
    1/4" FNTP
  • Type:
    Two stage
  • Weight:
    2,54 kg
  • Flow:
    Cv = 0,05
  • Pk:
    1

Specifications

About this item

High purity brass gas regulators are used for non-corrosive analytical and process applications.

  • Capable of withstanding an internal vacuum
  • Ensures 99,9% gas purity
  • Built in check valve allows for cylinder change without contaminating the gas line

Specially designed, convoluted, stainless steel diaphragm provides good regulating performance and maximum purity integrity without the need for a soft seal.

Delivery: Supplied with smart purifier base, cartridge, 3,1 mm stainless steel output adaptor.