HPLC columns, Hypercarb™
About this item
Hypercarb porous graphitic carbon (PGC, Hypercarb) is a unique stationary phase composed of flat sheets of hexagonally arranged carbon atoms with a satisfied valence, as in a very large polynuclear aromatic molecule, it provides extended separation capabilities, enhanced retention of polar compounds and separtion of structurally related analytes with stability at extreme pH and high temperature.
- Good retention of very polar analytes
- Separation of highly polar compounds
- pH stablility from 0 to 14, and are not affected by aggressive mobile phases
Hypercarb is unlike traditional silica bonded phases in both its structure and retentive properties, allowing for total pH stability and the retention and separation of highly polar species. Hypercarb columns are ideally suited to solve 'problem' separations, in both reversed phase and normal phase HPLC and LC/MS applications.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD holders. Cartridges with a 1 mm Int.Ø require the 1 mm UNIGUARD Holder, 2.1/3 mm Int.Ø require the 2/3 mm UNIGUARD Holder and 4/4,6 mm Int.Ø require the 4/4,6 mm UNIGUARD holder.
48 Options Available Below
Product Details & Documents
Hypercarb porous graphitic carbon (PGC, Hypercarb) is a unique stationary phase composed of flat sheets of hexagonally arranged carbon atoms with a satisfied valence, as in a very large polynuclear aromatic molecule, it provides extended separation capabilities, enhanced retention of polar compounds and separtion of structurally related analytes with stability at extreme pH and high temperature.
- Good retention of very polar analytes
- Separation of highly polar compounds
- pH stablility from 0 to 14, and are not affected by aggressive mobile phases
Hypercarb is unlike traditional silica bonded phases in both its structure and retentive properties, allowing for total pH stability and the retention and separation of highly polar species. Hypercarb columns are ideally suited to solve 'problem' separations, in both reversed phase and normal phase HPLC and LC/MS applications.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD holders. Cartridges with a 1 mm Int.Ø require the 1 mm UNIGUARD Holder, 2.1/3 mm Int.Ø require the 2/3 mm UNIGUARD Holder and 4/4,6 mm Int.Ø require the 4/4,6 mm UNIGUARD holder.
Specifications for Product Family
Specifications
- Catalog No:
- 555-5386
- 555-5385
- 555-5384
- 555-5383
- 555-5059
- 555-5113
- 555-5111
- 555-5110
- 555-5179
- 555-5112
- 555-5101
- 555-5099
- 555-0186
- 555-0188
- 555-0191
- 555-0187
- 555-0189
- 555-0192
- 555-0190
- 555-5381
- 555-5076
- 555-5049
- 555-5029
- 555-5379
- 555-5370
- 555-5074
- 555-5064
- 555-5027
- 555-5004
- 555-5046
- 555-5195
- 555-5177
- 555-5225
- 555-5070
- 555-5062
- 555-5000
- 555-5044
- 555-5194
- 555-5082
- 555-5067
- 555-5061
- 555-5007
- 555-5041
- 555-5193
- 555-5186
- 555-5219
- 555-5066
- 555-5040
- Carbon load:
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- pH range:
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- Surface area:
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
Specifications
Product Family Options
Drop-in guard cartridges
Product Information
- Column FormatPhasePore sizeParticle SizeØ int.LengthPacking materialAvailabilityPrice
- 555-5386Hypercarb™, drop-in guard cartridgesHypercarb™, drop-in guard cartridgesGuard cartridgePorous graphitic carbon250 Å3 µm1,00 mm10 mmLog in for availability1 * 2 STSFr. 1’010.00Specifications:
More
Specifications
Cat. No.555-5386Carbon load100%pH range1 - 14Surface area120 m²/g - 555-5385Hypercarb™, drop-in guard cartridgesHypercarb™, drop-in guard cartridgesGuard cartridgePorous Graphitic Carbon250 Å3 µm2,10 mm10 mmLog in for availability1 * 2 STSFr. 1’010.00Specifications:
More
Specifications
Cat. No.555-5385Carbon load100%pH range1 - 14Surface area120 m²/g - 555-5384Hypercarb™, drop-in guard cartridgesHypercarb™, drop-in guard cartridgesGuard cartridgePorous Graphitic Carbon250 Å3 µm3,00 mm10 mmLog in for availability1 * 2 STSFr. 1’010.00Specifications:
More
Specifications
Cat. No.555-5384Carbon load100%pH range1 - 14Surface area120 m²/g - 555-5383Hypercarb™, drop-in guard cartridgesHypercarb™, drop-in guard cartridgesGuard cartridgePorous Graphitic Carbon250 Å3 µm4,60 mm10 mmLog in for availability1 * 2 STSFr. 1’010.00Specifications:
More
Specifications
Cat. No.555-5383Carbon load100%pH range1 - 14Surface area120 m²/g - 555-5059Hypercarb™, drop-in guard cartridgesHypercarb™, drop-in guard cartridgesGuard cartridgePorous Graphitic Carbon250 Å5 µm1,00 mm10 mmLog in for availability1 * 2 STSFr. 962.00Specifications:
More
Specifications
Cat. No.555-5059Carbon load100%pH range1 - 14Surface area120 m²/g - 555-5113Hypercarb™, drop-in guard cartridgesHypercarb™, drop-in guard cartridgesGuard cartridgePorous Graphitic Carbon250 Å5 µm2,10 mm10 mmLog in for availability1 * 2 STSFr. 899.00Specifications:
More
Specifications
Cat. No.555-5113Carbon load100%pH range1 - 14Surface area120 m²/g - 555-5111Hypercarb™, drop-in guard cartridgesHypercarb™, drop-in guard cartridgesGuard cartridgePorous Graphitic Carbon250 Å5 µm3,00 mm10 mmLog in for availability1 * 2 STSFr. 916.00Specifications:
More
Specifications
Cat. No.555-5111Carbon load100%pH range1 - 14Surface area120 m²/g - 555-5110Hypercarb™, drop-in guard cartridgesHypercarb™, drop-in guard cartridgesGuard cartridgePorous Graphitic Carbon250 Å5 µm4,60 mm10 mmLog in for availability1 * 2 STSFr. 916.00Specifications:
More
Specifications
Cat. No.555-5110Carbon load100%pH range1 - 14Surface area120 m²/g - 555-5179Hypercarb™, drop-in guard cartridgesHypercarb™, drop-in guard cartridgesGuard cartridgePorous graphitic carbon250 Å7 µm4,00 mm10 mmLog in for availability1 * 2 STSFr. 825.00Specifications:
More
Specifications
Cat. No.555-5179Carbon load100%pH range1 - 14Surface area120 m²/g
HTS
Product Information
- Column FormatPhasePore sizeParticle SizeØ int.LengthPacking materialAvailabilityPrice
- 555-5112Hypercarb™ Javelin-HTS columnsHypercarb™ Javelin-HTS columnsGuard cartridgeGraphitic carbon250 Å5 µm2,10 mm10 mmLog in for availability1 * 2 STSFr. 1’100.00Specifications:
More
Specifications
Cat. No.555-5112Carbon loadpH rangeSurface area - 555-5101Hypercarb™ Javelin-HTS columnsHypercarb™ Javelin-HTS columnsGuard cartridgePorous Graphitic Carbon250 Å5 µm2,10 mm20 mmGraphitic carbonLog in for availability1 * 2 STSFr. 1’090.00Specifications:
More
Specifications
Cat. No.555-5101Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5099Hypercarb™ Javelin-HTS columnsHypercarb™ Javelin-HTS columnsAnalyticalPorous Graphitic Carbon250 Å5 µm2,10 mm20 mmGraphitic carbonLog in for availability1 * 3 STSFr. 2’910.00Specifications:
More
Specifications
Cat. No.555-5099Carbon load100%pH range1 to 14Surface area120 m²/g
Preparative columns
Product Information
- Column FormatPhasePore sizeParticle SizeØ int.LengthPacking materialAvailabilityPrice
- 555-0186Hypercarb™, preparative columnsHypercarb™, preparative columnsPorous Graphitic Carbon250 Å5 µm10,00 mm50 mmLog in for availability1 * 1 STSFr. 6’410.00Specifications:
More
Specifications
Cat. No.555-0186Carbon loadpH rangeSurface area - 555-0188Hypercarb™, preparative columnsHypercarb™, preparative columnsPorous Graphitic Carbon250 Å5 µm10,00 mm100 mmLog in for availability1 * 1 STSFr. 10’930.00Specifications:
More
Specifications
Cat. No.555-0188Carbon loadpH rangeSurface area - 555-0191Hypercarb™, preparative columnsHypercarb™, preparative columnsPorous Graphitic Carbon250 Å5 µm10,00 mm150 mmLog in for availability1 * 1 STSFr. 10’560.00Specifications:
More
Specifications
Cat. No.555-0191Carbon loadpH rangeSurface area - 555-0187Hypercarb™, preparative columnsHypercarb™, preparative columnsPorous Graphitic Carbon250 Å5 µm21,20 mm50 mmLog in for availability1 * 1 STSFr. 19’380.00Specifications:
More
Specifications
Cat. No.555-0187Carbon loadpH rangeSurface area - 555-0189Hypercarb™, preparative columnsHypercarb™, preparative columnsPorous Graphitic Carbon250 Å5 µm21,20 mm100 mmLog in for availability1 * 1 STSFr. 25’440.00Specifications:
More
Specifications
Cat. No.555-0189Carbon loadpH rangeSurface area - 555-0192Hypercarb™, preparative columnsHypercarb™, preparative columnsPorous Graphitic Carbon250 Å5 µm21,20 mm150 mmLog in for availability1 * 1 STSFr. 36’170.00Specifications:
More
Specifications
Cat. No.555-0192Carbon loadpH rangeSurface area - 555-0190Hypercarb™, preparative columnsHypercarb™, preparative columnsPorous Graphitic Carbon250 Å5 µm30,00 mm100 mmLog in for availability1 * 1 STSFr. 47’800.00Specifications:
More
Specifications
Cat. No.555-0190Carbon loadpH rangeSurface area
Product Information
- Column FormatPhasePore sizeParticle SizeØ int.LengthPacking materialAvailabilityPrice
- 555-5381ColumnColumnCapillaryPorous graphitic carbon250 Å3 µm1,00 mm30 mmGraphitic carbonLog in for availability1 * 1 STSFr. 2’530.00Specifications:
More
Specifications
Cat. No.555-5381Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5076ColumnColumnCapillaryPorous Graphitic Carbon250 Å3 µm1,00 mm100 mmGraphitic carbonLog in for availability1 * 1 STSFr. 3’010.00Specifications:
More
Specifications
Cat. No.555-5076Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5049ColumnColumnCapillaryPorous Graphitic Carbon250 Å5 µm1,00 mm100 mmGraphitic carbonLog in for availability1 * 1 STSFr. 2’880.00Specifications:
More
Specifications
Cat. No.555-5049Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5029ColumnColumnAnalyticalPorous Graphitic Carbon250 Å5 µm1,00 mm150 mmGraphitic carbonLog in for availability1 * 1 STSFr. 3’650.00Specifications:
More
Specifications
Cat. No.555-5029Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5379ColumnColumnAnalyticalPorous Graphitic Carbon250 Å3 µm2,10 mm30 mmGraphitic carbonLog in for availability1 * 1 STSFr. 2’410.00Specifications:
More
Specifications
Cat. No.555-5379Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5370ColumnColumnAnalyticalPorous Graphitic Carbon250 Å3 µm2,10 mm50 mmGraphitic carbonLog in for availability1 * 1 STSFr. 2’390.00Specifications:
More
Specifications
Cat. No.555-5370Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5074ColumnColumnAnalyticalPorous Graphitic Carbon250 Å3 µm2,10 mm100 mmGraphitic carbonLog in for availability1 * 1 STSFr. 3’120.00Specifications:
More
Specifications
Cat. No.555-5074Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5064ColumnColumnAnalyticalPorous Graphitic Carbon250 Å3 µm2,10 mm150 mmGraphitic carbonLog in for availability1 * 1 STSFr. 4’010.00Specifications:
More
Specifications
Cat. No.555-5064Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5027ColumnColumnAnalyticalPorous Graphitic Carbon250 Å5 µm2,10 mm30 mmGraphitic carbonLog in for availability1 * 1 STSFr. 2’190.00Specifications:
More
Specifications
Cat. No.555-5027Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5004ColumnColumnAnalyticalPorous Graphitic Carbon250 Å5 µm2,10 mm50 mmGraphitic carbonLog in for availability1 * 1 STSFr. 2’190.00Specifications:
More
Specifications
Cat. No.555-5004Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5046ColumnColumnAnalyticalPorous Graphitic Carbon250 Å5 µm2,10 mm100 mmGraphitic carbonLog in for availability1 * 1 STSFr. 2’680.00Specifications:
More
Specifications
Cat. No.555-5046Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5195ColumnColumnAnalyticalPorous Graphitic Carbon250 Å5 µm2,10 mm150 mmGraphitic carbonLog in for availability1 * 1 STSFr. 3’680.00Specifications:
More
Specifications
Cat. No.555-5195Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5177ColumnColumnAnalyticalPorous Graphitic Carbon250 Å7 µm2,10 mm20 mmGraphitic carbonLog in for availability1 * 1 STSFr. 1’960.00Specifications:
More
Specifications
Cat. No.555-5177Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5225ColumnColumnAnalyticalPorous Graphitic Carbon250 Å3 µm3,00 mm50 mmGraphitic carbonLog in for availability1 * 1 STSFr. 2’880.00Specifications:
More
Specifications
Cat. No.555-5225Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5070ColumnColumnAnalyticalPorous Graphitic Carbon250 Å3 µm3,00 mm100 mmGraphitic carbonLog in for availability1 * 1 STSFr. 3’600.00Specifications:
More
Specifications
Cat. No.555-5070Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5062ColumnColumnAnalyticalPorous Graphitic Carbon250 Å3 µm3,00 mm150 mmGraphitic carbonLog in for availability1 * 1 STSFr. 4’820.00Specifications:
More
Specifications
Cat. No.555-5062Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5000ColumnColumnAnalyticalPorous Graphitic Carbon250 Å5 µm3,00 mm50 mmGraphitic carbonLog in for availability1 * 1 STSFr. 2’620.00Specifications:
More
Specifications
Cat. No.555-5000Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5044ColumnColumnAnalyticalPorous Graphitic Carbon250 Å5 µm3,00 mm100 mmGraphitic carbonLog in for availability1 * 1 STSFr. 3’250.00Specifications:
More
Specifications
Cat. No.555-5044Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5194ColumnColumnAnalyticalPorous Graphitic Carbon250 Å5 µm3,00 mm150 mmGraphitic carbonLog in for availability1 * 1 STSFr. 4’420.00Specifications:
More
Specifications
Cat. No.555-5194Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5082ColumnColumnAnalyticalPorous Graphitic Carbon250 Å3 µm4,60 mm50 mmGraphitic carbonLog in for availability1 * 1 STSFr. 3’210.00Specifications:
More
Specifications
Cat. No.555-5082Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5067ColumnColumnAnalyticalPorous Graphitic Carbon250 Å3 µm4,60 mm100 mmGraphitic carbonLog in for availability1 * 1 STSFr. 3’970.00Specifications:
More
Specifications
Cat. No.555-5067Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5061ColumnColumnAnalyticalPorous Graphitic Carbon250 Å3 µm4,60 mm150 mmGraphitic carbonLog in for availability1 * 1 STSFr. 5’350.00Specifications:
More
Specifications
Cat. No.555-5061Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5007ColumnColumnAnalyticalPorous Graphitic Carbon250 Å5 µm4,60 mm50 mmGraphitic carbonLog in for availability1 * 1 STSFr. 2’910.00Specifications:
More
Specifications
Cat. No.555-5007Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5041ColumnColumnAnalyticalPorous Graphitic Carbon250 Å5 µm4,60 mm100 mmGraphitic carbonLog in for availability1 * 1 STSFr. 3’610.00Specifications:
More
Specifications
Cat. No.555-5041Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5193ColumnColumnAnalyticalPorous Graphitic Carbon250 Å5 µm4,60 mm150 mmGraphitic carbonLog in for availability1 * 1 STSFr. 4’870.00Specifications:
More
Specifications
Cat. No.555-5193Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5186ColumnColumnAnalyticalPorous Graphitic Carbon250 Å5 µm4,60 mm250 mmGraphitic carbonLog in for availability1 * 1 STSFr. 7’280.00Specifications:
More
Specifications
Cat. No.555-5186Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5219ColumnColumnAnalyticalPorous Graphitic Carbon250 Å7 µm4,60 mm100 mmGraphitic carbonLog in for availability1 * 1 STSFr. 3’280.00Specifications:
More
Specifications
Cat. No.555-5219Carbon load100%pH range1 to 14Surface area120 m²/g
High temperature columns
Product Information
- Column FormatPhasePore sizeParticle SizeØ int.LengthPacking materialAvailabilityPrice
- 555-5066Hypercarb™, high temperature columnsHypercarb™, high temperature columnsAnalyticalPorous Graphitic Carbon250 Å3 µm4,60 mm100 mmGraphitic carbonLog in for availability1 * 1 STSFr. 4’210.00Specifications:
More
Specifications
Cat. No.555-5066Carbon load100%pH range1 to 14Surface area120 m²/g - 555-5040Hypercarb™, high temperature columnsHypercarb™, high temperature columnsAnalyticalPorous Graphitic Carbon250 Å5 µm4,60 mm100 mmGraphitic carbonLog in for availability1 * 1 STSFr. 3’830.00Specifications:
More
Specifications
Cat. No.555-5040Carbon load100%pH range1 to 14Surface area120 m²/g
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



