Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Heat resistant gloves, TempDex 720

 :   MAPA
Heat resistant gloves, TempDex 720
 :  MAPA
 
Heat resistant gloves, TempDex 720
Heat resistant gloves, TempDex 720

 

 

These textured nitrile gloves with knitted thermal protection combine dexterity, resistance to cuts and optimised thermal protection.

  • Special nitrile grip coating facilitates work in moderately oily environments
  • Knitted aramide fibres ensure protection from cuts
  • Interior terry-cloth provides comfort and insulation
  • Excellent abrasion resistance: superior durability
  • Dot embossing for better insulation and better grip

Ideal for use when working with hot, sharp and oily parts, e.g. for handling of hot piping or hot steel after welding as well as for handling of moulds in the ceramic industry. Also suitable for vulcanization, demoulding and forming applications.

 : EN 388:2016 (4343B), EN 407 (X2XXXX); ISO 13997: 7N (970 g); Cat. II

 

 

  • Catalog No:
  • MAPA34720027
  • MAPA34720029
  • MAPA34720021
  • Model:
  • 720
  • 720
  • 720
  • Ambidextrous / hand-specific:
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Disposable / reusable:
  • Reusable
  • Reusable
  • Reusable
  • Liner material:
  • Aramid
  • Aramid
  • Aramid
  • Finish:
  • Dot coating on palm and fingers
  • Dot coating on palm and fingers
  • Dot coating on palm and fingers
  • Cuff style:
  • Knit wrist
  • Knit wrist
  • Knit wrist
  • EN norm:
  • EN 388:2016 (4343B), EN 407 (X2XXXX)
  • EN 388:2016 (4343B), EN 407 (X2XXXX)
  • EN 388:2016 (4343B), EN 407 (X2XXXX)

 

Product Family Options

 

  • Glove size
    Colour
    Length
     
     
  • 7
    Orange/black
    230 - 280 mm
       
       
    1 * 1 PAIRE
    1 * 1 PAIRE - SFr. 34.40
    SFr. 34.40
    1 * 1 PAIRE
       SFr. 34.40

     
     
    Specifications
    Cat. No.
    MAPA34720027
    Model
    720
    Ambidextrous / hand-specific
    Hand-specific
    Disposable / reusable
    Reusable
    Liner material
    Aramid
    Finish
    Dot coating on palm and fingers
    Cuff style
    Knit wrist
    EN norm
    EN 388:2016 (4343B), EN 407 (X2XXXX)
  • 9
    Orange/black
    230 - 280 mm
       
       
    1 * 1 PAIRE
    1 * 1 PAIRE - SFr. 34.40
    SFr. 34.40
    1 * 1 PAIRE
       SFr. 34.40

     
     
    Specifications
    Cat. No.
    MAPA34720029
    Model
    720
    Ambidextrous / hand-specific
    Hand-specific
    Disposable / reusable
    Reusable
    Liner material
    Aramid
    Finish
    Dot coating on palm and fingers
    Cuff style
    Knit wrist
    EN norm
    EN 388:2016 (4343B), EN 407 (X2XXXX)
  • 11
    Orange/black
    230 - 280 mm
       
       
    1 * 1 PAIRE
    1 * 1 PAIRE - SFr. 34.40
    SFr. 34.40
    1 * 1 PAIRE
       SFr. 34.40

     
     
    Specifications
    Cat. No.
    MAPA34720021
    Model
    720
    Ambidextrous / hand-specific
    Hand-specific
    Disposable / reusable
    Reusable
    Liner material
    Aramid
    Finish
    Dot coating on palm and fingers
    Cuff style
    Knit wrist
    EN norm
    EN 388:2016 (4343B), EN 407 (X2XXXX)