Order Entry
Switzerland
ContactUsLinkComponent
VWR® B'Wipes, Cleanroom wipes, pre-saturated
VWR® B'Wipes, Cleanroom wipes, pre-saturated
Catalog # 115-1778
Supplier:  BASAN
undefined
VWR® B'Wipes, Cleanroom wipes, pre-saturated
Catalog # 115-1778
Supplier:  BASAN

Specifications

  • Packed:
    200 wipes/tub; 1 tub/case
  • Colour:
    White
  • Description:
    Regular (non irradiated)
  • L×W:
    200×200 mm
  • Seq:
    01
  • Pk:
    200

Specifications

About this item

These economical wipes made of 100% polypropylene in a triple layer construction are impregnated with a 70/30 solution of IPA (Isopropyl Alcohol) and DI water and provide excellent cleaning and disinfection of hard surfaces. They are ideal for cleaning cleanrooms and other areas where contamination control is important.

  • Ideal for hard surface disinfection in medical, healthcare and laboratory environments
  • Can be used to pre-clean or decontaminate surfaces prior to sterilisation or high level disinfection
  • Fabric provides excellent release properties to lay disinfectants on surfaces plus reabsorb dissolved soils
  • Available as standard and double-bagged irradiated version

Wipes are effective against gram-positive and gram-negative bacteria and most viruses and fungi, such as MRSA, SARS, VRE, Salmonella, HIV and TB.

Weight: 18 g/m²

Packaging: 200 wipes per cleanroom compatible plastic tub. Irradiated version is double bagged and supplied with a certificate of irradiation
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904