Order Entry
Switzerland
ContactUsLinkComponent
 
Forestry safety helmet, Concept Forestry Kit
  CENUS25CEF
undefined
Forestry safety helmet, Concept Forestry Kit
  CENUS25CEF

 

  • Colour:
    Orange
  • Description:
    Forestry head protection kit
  • Pk:
    1

 

 

Light, strong and comfortable ABS helmet (S09OF), complete with forestry mesh visor (S59) and ABS earmuffs (S41C).

  • Helmet compatible with range of face and hearing accessories
  • Vented helmet at crown and rear of shell, full peak
  • Internal card holder in helmet for identification or medical information
  • 6 point terylene webbing helmet cradle
  • LDPE helmet headband with sweatband

Size: 510 to 630 mm (helmet), 170 mm (visor)

Colour: Orange (helmet), black (mesh visor), orange (earmuffs)

Weight: 305 g (helmet)

SNR: 25 dB

 : EN 397:2012+A1:2012 (helmet), EN 50365:2002 (electrically insulating helmets for use on low voltage installations (1000V a.c.)), EN 352-3:2002 (earmuffs), EN 1731:1997 (forestry visor); ANSI/ISEA Z89.1-2009 Type 1 Class C