Pedestals, solid, SC 50-series
Pedestal unit with 4 ORGA drawers and one utility drawer. The pedestal height is the same as the standard desk height so by placing the pedestal adjacent to a desk the work surface can be extended.
- Central locking with bidirectional drawer stop
- ACSA material feed tray and ACTR separating strip optionally available as accessories
- Various colours and handles to choose from
- Height adjustment: 720 to 760 mm using levelling feet
Material: Melamine resin coated plate in accordance with DIN 68765, emission class E 1.
Pen tray: top utility drawer, sliding on plastic guide.
Drawers: ORGA plastic drawer on metal runners, 80% extension, load capacity: 25 kg.
: The unit is delivered completely assembled; only handles and rollers need to be attached.
Frequently Bought Together