Winter welding jacket, Flam 4032 FL
Nome del fornitore: FRISTADS KANSAS
Certificati
Informazioni su questo articolo
Flame-retardant, fully lined jacket manufactured from the hardwearing FLAM fabric, made of 75% cotton and 25% polyester. The fabric is flame retardant and can withstand the heat from an electric arc. The winter jackets are treated to provide a surface that is dirt, oil and water repellent. Quilted lining is made from 50% cotton FR, 50% polyester FR.
- Front placket opening with zip to top of collar and concealed snap fastening
- Two chest pockets with flaps and concealed snap fastening
- Two inner pockets with button, right with mobile pocket with velcro fastening and loop for earpiece
- Two front pockets with flap and concealed snap fastening
- Elasticated inner cuff
- Adjustable waist with buttons
- Extended back
Weight: Outer fabric 280 g/m², Lining 345 g/m²
Certifications: EN 61482-1-2 (class 1), EN ISO 11611 (A1 class 1), EN ISO 11612 (A1 B1 C1)
Specifiche
- Catalog No:
- KWIN100342540XL
- KWIN100342540M
- KWIN100342540S
- KWIN1003425402XL
- KWIN100342540L
- Model:
- Flam 4032 FL
- Flam 4032 FL
- Flam 4032 FL
- Flam 4032 FL
- Flam 4032 FL
- Garment application:
- Welding
- Welding
- Welding
- Welding
- Welding
- Risk area:
- Flame-retardant, Cold
- Flame-retardant, Cold
- Flame-retardant, Cold
- Flame-retardant, Cold
- Flame-retardant, Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 75% cotton and 25% polyester
- 75% cotton and 25% polyester
- 75% cotton and 25% polyester
- 75% cotton and 25% polyester
- 75% cotton and 25% polyester
- Weight:
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
Specifiche
Frequently Bought Together