Trousers, 3/4 length, Originals, 2011 PS25
Shorter working trousers made of 65% polyester and 35% cotton, mechanically stretched. Napped inside.
- Rounded knees, Cordura® reinforced knee pockets with height-adjustable knee pads
- Two concealable, Corduar® reinforced loose-hanging pockets, two Cordura® reinforced back pockets
- Leg pocket with mobile phone pocket, folding ruler pocket with tool pocket, pen pocket and button and knife loop
- Two D-rings, two hammer loops
- Oeko-Tex certified
Weight: 300 g/m²
- Catalog No:
- KWIN100772940C56
- KWIN100772940C58
- KWIN100772940C60
- KWIN100772940C62
- KWIN100772940C48
- KWIN100772940C50
- KWIN100772940C52
- KWIN100772940C54
- KWIN100772940C44
- KWIN100772940C46
- Model:
- Originals 2011 PS25
- Originals 2011 PS25
- Originals 2011 PS25
- Originals 2011 PS25
- Originals 2011 PS25
- Originals 2011 PS25
- Originals 2011 PS25
- Originals 2011 PS25
- Originals 2011 PS25
- Originals 2011 PS25
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
Frequently Bought Together