Eurocontainers
Anbieter: hünersdorff GmbH
Direkt zu
Über diesen Artikel
These eurocontainers, made of polypropylene, without lids are ideal for storage and transport logistics. They are suitable for use in conveyor systems.
- High-quality plastic, resistant to customary alkalis and acids
- Closed, stable floor and side walls permit high stacking load capacity
- Impact-proof and fracture-proof and is 100% recyclable
- Food-safe and easy to clean
- Lightweight and high capacity
- Can be used in a temperature range of −40 to +90 °C
Bestellinformationen: Individual lids for these containers can be ordered separately.
2 Varianten
Product Details & Documents
These eurocontainers, made of polypropylene, without lids are ideal for storage and transport logistics. They are suitable for use in conveyor systems.
- High-quality plastic, resistant to customary alkalis and acids
- Closed, stable floor and side walls permit high stacking load capacity
- Impact-proof and fracture-proof and is 100% recyclable
- Food-safe and easy to clean
- Lightweight and high capacity
- Can be used in a temperature range of −40 to +90 °C
Bestellinformationen: Individual lids for these containers can be ordered separately.
Product Family Options
Produktinformationen
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



