Order Entry
Switzerland
ContactUsLinkComponent
 
Peristaltic pumps, MINIPuls® 3
  GILSF155001
 :  GILSON
undefined
Peristaltic pumps, MINIPuls® 3
  GILSF155001
 :  GILSON

 

  • Rotation speed:
    0 − 9,99 rpm
  • Speed range:
    0,01 - 48 min⁻¹
  • Description:
    Drive unit, no head
  • Model:
    MINIPuls® 3
  • Channels:
    1,2,4 or 8
  • Operating temperature range:
    0...40 °C (no warm-up time required)
  • Electrical:
    110/220 V
  • Tubing size:
    0,25 - 4 mm (Int.Ø) for MP models, 2 - 8 mm (Int.Ø) for HF models
  • Dispensing volume:
    Maximum: MP model 30 ml/min (1,8 L/h, 4 mm tubing), HF model 220 ml/min (13,2 L/h, 8 mm tubing); Minimum: 0,3 µl/min (0,25 mm tubing)
  • Int. Ø tubing:
    0,25 - 8 mm
  • No. of rollers:
    10 (stainless steel)
  • Weight:
    2,5 kg (5,5 lbs)
  • W×D×H:
    150×174×185 mm
  • Pk:
    1

 

 

The compact MINIPULS® 3 is a high-performance, low-pulse, peristaltic pump with interchangeable pump heads for delivering a diverse variety of liquids - from biological to chemical - without altering the critical components within the liquid. Six different channel and flow rate configurations are available.

  • Reliable, robust, safe
  • Easy to operate, remote control
  • Low noise operation
  • Easy-to-read LCD screen
  • Built-in overflow system, in case of tubing leakage
  • Keypad functions: start/stop, direction of flow, increase/decrease flow, prime

Quickly interchangeable pump heads: Standard four flow rates (1, 2, 4, or 8 channels) - 0,3 µl/min to 30 ml/min at a maximum pressure of 0,5 MPa; Two high flow models (2 or 4 channels): 1 to 220 ml/min.

Utilizing positive displacement pump technology, liquid flows nearly pulse-free as a result of as many as ten stainless steel rollers. The MINIPULS 3 produces smoother flows with excellent accuracy and precision, even at high flow rates. Its adjustable speed stepper motor and high-quality precision bore tubing assure reproducible flow rates.

Each head accepts different tubing sizes, making the multipurpose pump head an economical choice.

 : Head must be ordered separately.

Pump heads