Order Entry
Switzerland
ContactUsLinkComponent
Kids crafts trousers, 2194 FAS
Kids crafts trousers, 2194 FAS
Catalog # KWIN10027794198104
Supplier:  FRISTADS KANSAS
undefined
Kids crafts trousers, 2194 FAS
Catalog # KWIN10027794198104
Supplier:  FRISTADS KANSAS

Specifications

  • Clothing Size:
    98/104
  • Closure type:
    Buttons
  • Garment application:
    General Purpose,
    Industrial
  • Gender:
    Unisex
  • Colour:
    Dark grey
  • Seq:
    01
  • Model:
    2194 FAS
  • Fabric:
    100% cotton
  • Sleeve or leg length:
    Long
  • Weight:
    375 g/m²
  • Pk:
    1

Specifications

About this item

Kids trousers made of FAS®, Fristads best twills made of 100 % cotton. Reinforcements are made of Cordura®. Supplied with folding rule.

  • Same sturdy material as for working adults
  • Two loose-hanging pockets with tool loops
  • Two front pockets, two back pockets with extra width
  • Hammer loop, folding-ruler pocket
  • Leg pocket
  • Knees and lower leg reinforced with Cordura®

Weight: 375 g/m²

Certifications: OEKO-TEX® certified