Trousers, 3/4 length, Originals 264 FAS
Catalog # KWIN100285940C60
Anbieter: FRISTADS KANSAS
Technische Daten
- Clothing Size:50 (men)
- Garment fit:Regular
- Garment application:General Purpose,Industrial
- Gender:For men
- Colour:Black
- Seq:09
- Model:Originals 264 FAS
- Fabric:Cotton
- Weight:375 g/m²
- Pk:1
Technische Daten
Über diesen Artikel
Durable, shorter working trousers made of FAS®, Fristads best twill manufactured from 100% cotton.
- Rounded knees, Corudra® reinforced knee pockets with opening for height-adjustable knee pads
- Two tuckable, Cordura® reinforced loose-hanging pockets, one with extra pocket, one with three small pockets and tool loops, two front pockets
- Two large, Cordura® reinforced back pockets, folding-ruler pocket with button and loop for sheath knife
- Pen pocket over side seam, mobile phone pocket with flap, leg pocket with flap and concealed ID-card pocket
- Two hammer loops, D-ring
Weight: 375 g/m²