Order Entry
Switzerland
ContactUsLinkComponent
Cryogenic chest freezer, VIP Plus™, −150 °C, PHCbi
Cryogenic chest freezer, VIP Plus™, −150 °C, PHCbi
Catalog # 471-0731
Supplier:  PHC Corporation
undefined
Cryogenic chest freezer, VIP Plus™, −150 °C, PHCbi
Catalog # 471-0731
Supplier:  PHC Corporation

Specifications

  • W×D×H ext.:
    1730×765×1010 mm
  • Capacity:
    231 l
  • Description:
    −150 °C chest freezer, VIP Plus™, MDF-C2156VAN
  • Model:
    MDF-C2156VAN
  • Cat. No.:
    471-0731
  • Access ports:
    1
  • Alarm:
    Audible and visual
  • Display:
    LCD touch screen
  • Door lock:
    Yes
  • Weight:
    319 kg
  • Pk:
    1
  • W×D×H int.:
    760×495×615 mm
  • Temperature:
    −150 °C

Specifications

About this item

Ideal for long-term preservation of biologicals, blood components and various cells below the recrystallisation point. With specially designed compressor and cascade refrigeration system for a durable ultra-low temperature pull-down. Can hold up to 14000×2 ml tubes, CFC-free. Microprocessor control with LED for accurate temperature control and a data logging display.

  • VIP Plus™ Insulation (polyurethane/VIP 135 mm) provides 25% more storage without increasing the footprint
  • Built-in audible and visual alarms for temperature and power failure
  • Door handle with latch-locking system protected with a password
  • Equipped with LN² back-up system for any contingencies

Temperature range: −125 to −150 °C

Delivery: Supplied with LN² back-up connections, 1 set of keys, 1 scraper and 5 rolls of chart paper. Equipped as standard with 4 heavy-duty casters for ease of movement and 2 levelling feet.