Order Entry
Switzerland
ContactUsLinkComponent
Autoclavable basket, Azlon®
Autoclavable basket, Azlon®
Catalog # AZLOTWR200
Supplier:  SciLabware
undefined
Autoclavable basket, Azlon®
Catalog # AZLOTWR200
Supplier:  SciLabware

Specifications

  • Capacity:
    10 l
  • W×D×H:
    300×400×100 mm
  • Pk:
    1

Specifications

About this item

PP, thanks to a robust and lightweight design, this autoclavable basket is suitable for draining applications as well as general storage.

  • Stackable when not used to save space
  • Good chemical resistance
  • Autoclavable to 121 °C

Colour: White.