Order Entry
Switzerland
ContactUsLinkComponent
 
Liquid scintillation vials, without screw cap, WHEATON®
Catalog # WHEA986532
Supplier:  DWK Life Sciences
undefined
Liquid scintillation vials, without screw cap, WHEATON®
Catalog # WHEA986532
Supplier:  DWK Life Sciences

Specifications

  • Cap included:
    No
  • Ø×H:
    28×57 mm
  • Capacity:
    20,00 ml
  • Pk:
    500

Specifications

About this item

Manufactured from low-potassium borosilicate glass to critical manufacturing tolerances, ensuring reliable, consistent results in scintillation counting. Background counts remain low and ultraviolet transmission high. Vials are designed to load properly into scintillation counting equipment without jamming or breaking.

Certifications: Vials conform to USP Type I and ASTM E 438 Type I, Class A requirements.
Ordering information: Packaged in 5 utility trays with each partitioned tray holding 100 vials. Screw caps can be purchased separately.