Erlenmeyer Flask, wide neck, graduated, Corning®
Catalog # CORN431510
Anbieter: Corning
Technische Daten
- Closure type:Aseptic transfer cap
- Graduation Interval:50 ml
- Capacity:1000 ml
- Colour:Clear
- Neck Ø ext.:43 mm
- Pk:4
Technische Daten
Über diesen Artikel
This flask is made from optically clear polycarbonate and features an orange PP cap.
- With 1/8" dip tube, 0,2 μm vent, male luer lock
- Sterilized by gamma radiation and nonpyrogenic
- Flat bottom design
- Wide mouth neck style
- Graduated (graduation interval: 50 ml)
The preassembled transfer cap has two ports. One port ends in a 0.2 µm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a male Luer lock or a male polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.