Laboratory blenders, MiniMix® 100
Laboratory blender for sample volumes of 5 to 80 ml.
- Multifunction digital screen
- Variable speed and time
- Variable power, adjustable and removable paddles
- Q-Tight® closing
- MiniMix® 100 W CC® has a glass window in the door to observe the blending process
- Catalog No:
- INSC013230
- INSC011230
- Model:
- MiniMix® 100
- MiniMix® 100
- Paddle speed:
- 3,6,9,12 strokes/sec
- 3,6,9,12 strokes/sec
- Timer:
- Variable time 1 s - 1 hr
- Variable time 1 s - 1 hr
- Mains voltage:
- 220 V, 50 - 60 Hz
- 220 V, 50 - 60 Hz
- W×D×H:
- 210×370×200 mm
- 210×370×200 mm
- Weight:
- 13 kg
- 13 kg