Order Entry
Switzerland
ContactUsLinkComponent
 
Griffin beakers, low form, double scale, borosilicate glass, KIMAX®, KIMBLE®
Catalog # SCERSP14000-1500
Supplier:  DWK Life Sciences
undefined
Griffin beakers, low form, double scale, borosilicate glass, KIMAX®, KIMBLE®
Catalog # SCERSP14000-1500
Supplier:  DWK Life Sciences

Specifications

  • Ext.Ø:
    120 mm
  • Capacity:
    1500 ml
  • Height:
    165 mm
  • Seq:
    12
  • Pk:
    16

Specifications

About this item

Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

  • Suitable for use on a hotplate
  • Durable matte finish marking area
  • Easy-to-read white graduated scale

Low form Griffin glass beakers offer excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock.

Certifications: Designed from ASTM Specification E960, Type I requirements.
Ordering information: Starter pack include each one beaker 50/100/250/600 and 1000 ml.