BRUTE® Square Containers
About this item
BRUTE® square containers with increased capacity are suitable for storage or refuse collection.
- Square shape offers up to 14% more capacity than round containers
- Nesting handles allow secure fit for side-by-side use
- Rounded corners and smooth contours are easy to clean
- All BRUTE® square containers come with a 10-year warranty
Certifications: Certified EU food contact compliant (grey only). Meets NSF 2, 21 approval and USDA meat and poultry group listed, ensuring regulatory compliance for food storage and clean ability.
Accessories information: BRUTE® square container lids reduce pooling when containers are stored outside. The heavy-duty, durable trash can lids snap on for secure, stable stacking. The BRUTE® dolly is equipped with four swivel casters to ensure stability and easy mobility. This heavy-duty dolly is designed for use with 106 and 151,4 L containers.
3 Options Available Below
Product Details & Documents
BRUTE® square containers with increased capacity are suitable for storage or refuse collection.
- Square shape offers up to 14% more capacity than round containers
- Nesting handles allow secure fit for side-by-side use
- Rounded corners and smooth contours are easy to clean
- All BRUTE® square containers come with a 10-year warranty
Certifications: Certified EU food contact compliant (grey only). Meets NSF 2, 21 approval and USDA meat and poultry group listed, ensuring regulatory compliance for food storage and clean ability.
Accessories information: BRUTE® square container lids reduce pooling when containers are stored outside. The heavy-duty, durable trash can lids snap on for secure, stable stacking. The BRUTE® dolly is equipped with four swivel casters to ensure stability and easy mobility. This heavy-duty dolly is designed for use with 106 and 151,4 L containers.
Documents
Sustainability Product Longevity Report
Additional Product Details
Product Family Options
Product Information
- ColourMaterialCapacityW×D×HAvailabilityPrice
- 129-1789BRUTE® square containerBRUTE® square containerGreyPolyethylene106 L546×546×572 mmLog in for availability1 * 1 STSFr. 134.00
- 129-1788BRUTE® square containerBRUTE® square containerRedPolyethylene106 L546×546×572 mmLog in for availability1 * 1 STSFr. 134.00
- 129-1786BRUTE® square containerBRUTE® square containerGreyPolyethylene151,4 L597×597×730 mmLog in for availability1 * 1 STSFr. 188.00
Accessories
Product Information
- Catalog #AvailabilityPrice
- BRUTE® dolly, black, polyethylene, 113,4 kg, 438×438×1590 mmBRUTE® dolly, black, polyethylene, 113,4 kg, 438×438×1590 mm129-1787Log in for availability1 * 1 ST - SFr. 159.00
Product Information
- Catalog #AvailabilityPrice
- BRUTE® snap-on lid, grey, polyethylene, 610×610×51 mm, fits 151 L square containersBRUTE® snap-on lid, grey, polyethylene, 610×610×51 mm, fits 151 L square containers129-1785Log in for availability1 * 1 ST - SFr. 53.10
Product Information
- Catalog #AvailabilityPrice
- BRUTE® snap-on lid, grey, polyethylene, 559×559×51 mm, fits 106 L square containersBRUTE® snap-on lid, grey, polyethylene, 559×559×51 mm, fits 106 L square containers129-2171Log in for availability1 * 1 ST - SFr. 38.80
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



