Auftragserfassung
Switzerland
ContactUsLinkComponent
Centrifuge, floor-standing, Sorvall™ RC4
Katalognr. SORV75004473
Centrifuge, floor-standing, Sorvall™ RC4
Katalognr. SORV75004473

Technische Daten

  • Max. Kapazität:
    8×500 ml blood bags; 4×1000 ml bottles; 4 to 8 standard microplates (depending on rotor)
  • Max. speed:
    10000 min⁻¹
  • Temperatur:
    –9...+40 °C
  • Bezeichnung:
    Floor-standing, refrigerated centrifuge Sorvall™ RC4, 230 V/50 Hz
  • Modell:
    Sorvall™ RC4
  • Max. RZB:
    15000 - 15999 ×g
  • Anlauf-/Bremszeit:
    9/9 s
  • Steuerung:
    Microprocessor via EASYcontrol II
  • Funktionen:
    RCF-preselection, Quick-run, automatic rotor recognition, imbalance detection, Soft-Touch lid lock
  • Stromversorgung:
    230 V, 50 Hz, 12,9 A
  • Programme:
    9 plus 1 pretemp program
  • Timer:
    0 - 99 min, Hold
  • Gewicht:
    286 kg
  • B×T×H:
    680×720×960 mm
  • VE:
    1

Technische Daten

Über diesen Artikel

The RC4 is a flexible refrigerated centrifuge for blood banking and clinical applications.

  • SMARTspin™ Imbalance detection system automatically brakes unit if an excessive imbalance is detected, for example, due to tube leakage
  • Intuitive EASYcontrol™ II Soft-Touch keypad, Soft-Touch lid lock allows effortless opening and closing
  • Reduced maintenance with brushless induction drive
  • Very quiet operation at a noise level under 58 dBA

The versatile centrifuge offers optimal capacity for small to medium size blood processing centers with the ability to spin 4 or 8 blood bags in a wide range of bag configurations. A wide range of optional rotors makes it suitable for biochemistry, biotechnology, microbiology, pharmaceutical and blood processing labs.

Ordering information: Supplied without rotors which need to be ordered separately.

Rotors

Produktinformationen