Waste Disposal Boxes
N° de catalogue 129-4288
Fournisseur: DELTALAB
Spécifications
- Capacity:60 l
- W×D×H:400×300×575 mm
- Pk:1
Spécifications
À propos de cet article
PP, yellow.
- Stackable when empty, or full and closed
- Manufactured following ISO 9002 and ISO 14001
Suitable for solid or semi-solid waste, II and III groups. Lids feature a central handle for a better handling in the daily use and also while carrying containers. Secure closure thanks to their fourteen closing points. Lateral handles for further help carrying. Can be incinerated with no release of toxic fumes.
Certifications: In accordance with UN ADR and AFNOR NF X30 500.