Auftragserfassung
Switzerland
ContactUsLinkComponent
Jars, wide mouth, with screw caps
Jars, wide mouth, with screw caps
Catalog # SEMA6032
Supplier:  SEMADENI
undefined
Jars, wide mouth, with screw caps
Catalog # SEMA6032
Supplier:  SEMADENI

Specifications

  • Ext.Ø:
    97 mm
  • Kapazität:
    750 ml
  • Höhe:
    129 mm
  • Seq:
    02
  • Verschluss-Farbe:
    Rot
  • VE:
    1

Specifications

About this item

Jars made of HDPE, translucent, with colour coded caps and additional inner seals.

  • Good chemical resistance
  • Good temperature resistance