Order Entry
Switzerland
ContactUsLinkComponent
 
Jar with screw cap
  SEMA5576
 :  SEMADENI
undefined
Jar with screw cap
  SEMA5576
 :  SEMADENI

 

  • Ext.Ø:
    94 mm
  • Capacity:
    250 ml
  • Height:
    67 mm
  • Neck-Ø:
    78 mm
  • Pk:
    1

 

 

HDPE, white.

  • Good chemical resistance
  • Good temperature resistance

Cylindrical jar with screw cap and additional LDPE push-in lid.