Jars, wide mouth, with screw cap
Catalog # 216-7355
Supplier: SEMADENI
Specifications
- Type:Natural
- Capacity:2300 ml
- W×D×H:135×135×190 mm
- Environmentally Preferable:
- Neck I-Ø:68 mm
- Pk:1
Specifications
About this item
Jars, wide mouth, made of HDPE.
- Space saving
- With white screw cap
- Good chemical and temperature resistance
Suitable for the storage of powders, granules and viscous media.