Organic size exclusion chromatography columns, GPC KF series
Anbieter: Resonac
Zertifikate
Über diesen Artikel
These are organic solvent SEC (GPC) columns.
- The amount of solvent used is reduced to about a third
- Improved applicability of solvent replacement
Rapid analysis downsized columns: Approximately half the analysis time compared to standard columns.
High performance semi-micro columns: About 1,5 times better separation performance than standard columns, obtains higher resolution. About 4 times better sensitivity than that of standard columns, supports high sensitivity analysis.
* Estimated value
Technische Daten
- Catalog No:
- 554-2818
- 554-2819
- 554-2816
- 554-2817
- Description:
- GPC KF-402.5HQ
- GPC KF-403HQ
- GPC KF-401HQ
- GPC KF-402HQ
- Max. pressure:
- 7,0 MPa (70 bar)
- 7,0 MPa (70 bar)
- 7,0 MPa (70 bar)
- 7,0 MPa (70 bar)
- Temperature limit:
- ≤45 °C
- ≤45 °C
- ≤45 °C
- ≤45 °C
- USP code:
- L21
- L21
- L21
- L21