Reaktionsgefäße, 0,5/1,5/2,0 ml, low retention, ClickFit
Katalognr. TREF96.9329.2.01
Anbieter: Nolato Treff AG
Technische Daten
- Verpackt:500/bag
- Typ:Low retention, with ClickFit cap
- Ausführung:Non graduated, conical bottom, non sterile
- Kapazität:2,0 ml
- Farbe:Pink
- Environmentally Preferable:
- VE:500
Technische Daten
Über diesen Artikel
Polypropylene, highest quality.
- Free of RNase, DNase, endotoxins and human DNA
- Autoclavable (121 °C / 20 min.), when open
- Withstand centrifugation up to 30000×g
- Endure temperatures from −190 to 121 °C
- Thin lid section for easier piercing by a needle
- Ultra smoothwall surface
TreffLab microcentrifuge tubes feature extended lips for easy opening, marked graduations and frosted labelling panels on the tube and cap for easy writing and identification.
Manufactured according to the quality assurance system ISO 9001:2000
Certifications: Manufactured in cleanrooms, ISO 14644-1, class 8, manufactured according to the quality assurance system ISO 9001:2000.