Order Entry
Switzerland
ContactUsLinkComponent
 
Aqueous/organic size exclusion chromatography columns, MSpak GF-310
Catalog # 556-0063
Supplier:  Resonac
Aqueous/organic size exclusion chromatography columns, MSpak GF-310
Catalog # 556-0063
Supplier:  Resonac

Specifications

  • Column Format:
    Analytical
  • Flow rate:
    0,5 ml/min
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    400 Å
  • Max. pressure:
    4,0 MPa (40 bar)
  • Description:
    MSpak GF-310 4D
  • Length:
    150 mm
  • Seq:
    02
  • pH range:
    2 - 9
  • Temperature limit:
    10 - 60 °C
  • Column hardware:
    Stainless steel
  • Pk:
    1

Specifications

About this item

Semi-micro columns for Asahipak GF-310 HQ. Effective for drug analysis in biological samples by using the column-switching method to remove proteins.

  • Useful for LC-MS analysis
  • Suitable for the analysis of surfactants