Manual detergent, alkaline, tanzanite
Katalognr. TRSTCRY304
Supplier: TRISTEL SOLUTIONS
Specifications
- Description:Tanzanite alkaline detergent for manual cleaning
- Seq:01
- Packed:1 x 20 litre drum
- Pk:20 L
Specifications
About this item
A medium foam, heavy duty, detergent for removal of organic soils, including fats, oils and silicone.
- Heavy-duty alkaline detergent for organic soils
- Dilution for use: between 1 to 5% v/v
Areas of use include walls, floors, product contact areas and equipment such as vessels, filling lines and utensils. Tanzanite is not soft metal safe, but can be used on a variety of surfaces including stainless steel.
All detergents are supported by comprehensive technical files which provide all the documentation for validation, including residue test methods.
Delivery: Supplied with its own Certificate of Analysis. A detailed technical file (including: product specification, manufacturing process, shelf life, microbiological and analytical data) is available on request.
Packaging: Available in 20, 200 and 1000 litre pack sizes.