Order Entry
Switzerland
ContactUsLinkComponent
Regenerating hand and body cream, Stokolan® sensitive
Catalog # 115-1743
Anbieter:  Deb-STOKO
undefined
Regenerating hand and body cream, Stokolan® sensitive
Catalog # 115-1743
Anbieter:  Deb-STOKO

Technische Daten

  • Description:
    Regenerating hand and body cream, Stokolan® Sensitive PURE, 1000 ml soft bottle for Stoko® Vario® dispensers
  • Seq:
    02
  • Pk:
    9

Technische Daten

Über diesen Artikel

White soft cream (O/W emulsion) highly suitable for sensitive skin and for facial care. Dermatologically confirmed.

  • With 9,5% NMF (glycerine and urea), creatine and other caring and regenerating substances
  • Easy to apply
  • Perfume-free, without preservatives, and free from colourants, silicone and parabens
Certifications: ECARF quality seal for allergy friendliness, HACCP.
Ordering information: Soft bottle may only be used with Stoko® Vario® dispensers.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904