Order Entry
Switzerland
ContactUsLinkComponent
Bottles, narrow neck, round, PFA, with screw caps
Bottles, narrow neck, round, PFA, with screw caps
Catalog # SEMA3840
Supplier:  SEMADENI
Bottles, narrow neck, round, PFA, with screw caps
Catalog # SEMA3840
Supplier:  SEMADENI

Specifications

  • Ext.Ø:
    31 mm
  • Capacity:
    30 ml
  • Height:
    74 mm
  • Neck I-Ø:
    14 mm
  • Pk:
    1

Specifications

About this item

PFA, translucent.

  • Very good chemical resistance
  • Very good temperature resistance