Buckets, Round, LDPE
Catalog # 216-7339
Supplier: SEMADENI
Specifications
- Capacity:25 L
- Colour:Natural
- Description:With graduation and plastic coated metal handle
- Height:345 mm
- Environmentally Preferable:
- Pk:1
- Ø ext.:365 mm
Specifications
About this item
Round buckets, made of LDPE, with graduation, plastic coated metal handle and spout. Ideal for industrial applications.
- Heavy, robust design
- Good chemical resistance
- Temperature resistance to 80 °C