Storage Boxes
1500 ml, 215×130×80 mm
Catalog # SEMA0459
Supplier: SEMADENI
Jump to:
Product Details & Documents
PS, white, with red LDPE lid.
- High impact resistance
- Leakproof
- Temperature resistance: −50 °C
Multipurpose boxes for a wide range of uses.
Specifications
- Capacity:1500 ml
- W×D×H:215×130×80 mm



