Order Entry
Switzerland
ContactUsLinkComponent
VWR® VOS 40 digital & VOS 60 control, Electronic Overhead Stirrers
VWR® VOS 40 digital & VOS 60 control, Electronic Overhead Stirrers
Supplier:  VWR Collection
Certificates
undefined
VWR® VOS 40 digital & VOS 60 control, Electronic Overhead Stirrers
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 441-0302
  • 441-0307
  • Model:
  • VOS 40 digital
  • VOS 60 control
  • Max. stirring capacity H₂O:
  • 25 L
  • 40 L
  • Max. viscosity:
  • 30000 mPas
  • 50000 mPas
  • Speed range:
  • 0/30 - 2000 min⁻¹
  • 0/30 - 2000 min⁻¹
  • Max. torque at chuck:
  • 40 Ncm
  • 60 Ncm
  • Chuck range:
  • 0,5 - 10 mm
  • 0,5 - 10 mm
  • Power - motor input/output:
  • 112/87 W
  • 168/131 W
  • W×D×H:
  • 86×208×248 mm
  • 86×230×267 mm
  • Weight:
  • 4,4 kg
  • 4,7 kg

Specifications

Frequently Bought Together