Order Entry
Switzerland
ContactUsLinkComponent
HiPrep DEAE FF Columns, Cytiva
HiPrep DEAE FF Columns, Cytiva
Catalog # 28-9365-41
Supplier:  Cytiva
undefined
HiPrep DEAE FF Columns, Cytiva
Catalog # 28-9365-41
Supplier:  Cytiva

Specifications

  • Flow rate:
    2 - 10 ml/min
  • Ø int.:
    16,00 mm
  • Particle Size:
    90 µm
  • Max. pressure:
    1,5 bar
  • Capacity:
    20 ml
  • Description:
    HiPrep™ DEAE FF
  • Length:
    100 mm
  • Seq:
    01
  • pH range:
    2 - 12
  • Column hardware:
    PP
  • Pk:
    1

Specifications

About this item

HiPrep DEAE FF 16/10 is a weak anion exchanger prepacked with DEAE Sepharose Fast Flow, ready-to-use for fast, preparative separations of proteins and other biomolecules using ion exchange (IEX) chromatography.

  • 20 ml HiPrep columns provide fast, reliable, and reproducible preparative ion exchange separations
  • Good flow rates and high capacity
  • The industry standard for ion exchange chromatography
  • Compatible with single-pump configurations and chromatography systems such as ÄKTA design
  • Use a weak ion exchanger if the selectivity of a strong ion exchanger is insufficient

It provides fast, preparative separations of proteins and other biomolecules.