Order Entry
Switzerland
ContactUsLinkComponent
VWR® VCP 80/VCP 130 Vacuum/Pressure Pumps
VWR® VCP 80/VCP 130 Vacuum/Pressure Pumps
Supplier:  VWR Collection
Certificates
undefined
VWR® VCP 80/VCP 130 Vacuum/Pressure Pumps
Supplier:  VWR Collection
Limited Time Sale
Select items below are currently on sale

Specifications

  • Catalog No:
  • 181-0308
  • 181-0309
  • Model:
  • VCP 130
  • VCP 80
  • Flow rate:
  • 18 l/min
  • 38 l/min
  • Vacuum:
  • 133 mbar
  • 80 mbar
  • Final pressure (abs.):
  • 7900 mbar
  • 5200 mbar
  • Motor output:
  • 0,093 kW
  • 0,19 kW
  • W×D×H:
  • 206×224×254 mm
  • 254×191×229 mm
  • Weight:
  • 5,3 kg
  • 5,3 kg

Specifications

Frequently Bought Together