Order Entry
Switzerland
ContactUsLinkComponent
 
Affinity coupling media, CNBr-activated Sepharose™ 4
  17-0981-01
 :  Cytiva
 :  
undefined
Affinity coupling media, CNBr-activated Sepharose™ 4
  17-0981-01
 :  Cytiva
 :  

 

  • Particle Size:
    90 µm
  • Pk:
    10 g
  • Description:
    CNBr-activated Sepharose™ 4
  • pH range:
    3 - 11
  • Matrix:
    4% cross-linked agarose
  • Ligand:
    Cyanogen bromide activated
  • Storage temperature:
    2 - 8 °C
  • Flow rate:
    150 - 250 cm/h
  • Type:
    Solid

 

 

CNBr-activated Sepharose™ 4 Fast Flow is based on the Sepharose™ Fast Flow platform. The resin is composed of cross-linked 4% agarose beads that has been pre-activated with cyanogen bromide.

  • CNBr-activated BioProcess medium designed for coupling of large amino-containing ligands
  • Easy, rapid and efficient coupling
  • This resin allows for multi-point attachment of protein ligands which minimizes ligand leakage
  • BioProcess medium supported for industrial applications and well-established in approved processes

The resin is composed of cross-linked 4% agarose beads that has been pre-activated with cyanogen bromide. CNBr-activated Speharose 4 Fast Flow is designed for multipoint attachment of protein ligands containing amino groups. The preparation and use of affinity chromatography media by coupling biospecific ligands to CNBr-activated Sepharose 4 Fast Flow is a widely used, successful and well-documented approach, with an easy, rapid and efficient coupling procedure. CNBr-activated Sepharose 4 Fast Flow is available in a range of different bulk pack sizes and convenient pre-packed formats for easy scale-up and process development. As member of the BioProcess media range, CNBr-activated Sepharose 4 Fast Flow meets industrial demands with security of supply and comprehensive technical and regulatory support.

CNBr-activated Sepharose 4 Fast Flow is based on the well established Sepharose Fast Flow platform.