Petri dish platinum electrodes kit
Supplier: BTX
Certificates
About this item
This electrode is designed for delicate and/or difficult tissue transfection. Ex vivo electropoartion is an efficient, effective method to introduce genes, drugs or any number of molecules into a tissue. Sandwich configuration ensures a homogeneous field of energy for optimum transfection.
- The electrode is compromised of two parts, the petri dish and wand
- The petri dish contains a platinum electrode chamber to secure the tissue
- The wand incorporates an identical shaped platinum electrode, placed over the chamber to complete electroporation
Generator compatibility: ECM 830 and ECM 2001
Voltage range: 0 to 100 V
Pulse length range: 10 µsec to 100 msec
Chamber depth: 1 mm
Ordering information: Available as a complete kit of dish chamber, wand and cables or as single parts.
Frequently Bought Together