Order Entry
Switzerland
ContactUsLinkComponent
 
Visible spectrophotometers, DR3900
 :  Hach
 
undefined
Visible spectrophotometers, DR3900
 :  Hach

 

  • Catalog No:
  • 705-0764
  • 705-1062
  • 705-1147
  • Display:
  • 7" LCD
  • 7" LCD
  • 7" LCD
  • No. of methods:
  • Over 220 (pre-programmable) and 100 (user-defined)
  • Over 220 (pre-programmable) and 100 (user-defined)
  • Over 220 (pre-programmable) and 100 (user-defined)
  • Optical design:
  • Spectral reference beam
  • Spectral reference beam
  • Spectral reference beam
  • Absorbance range:
  • −3 - +3 A
  • −3 - +3 A
  • −3 - +3 A
  • Absorbance accuracy:
  • ±5 mA (0 - 0,5 A); 1% (0,5 - 2,0 A)
  • ±5 mA (0 - 0,5 A); 1% (0,5 - 2,0 A)
  • ±5 mA (0 - 0,5 A); 1% (0,5 - 2,0 A)
  • Wavelength range:
  • 320 - 1100 nm
  • 320 - 1100 nm
  • 320 - 1100 nm
  • Cuvettes:
  • Rectangular: 10, 20, 30, 50 mm, 1" − Round: Ø 13 mm, 1"
  • Rectangular: 10, 20, 30, 50 mm, 1" − Round: Ø 13 mm, 1"
  • Rectangular: 10, 20, 30, 50 mm, 1" − Round: Ø 13 mm, 1"
  • Electrical:
  • 110 - 240 V
  • 110 - 240 V
  • 110 - 240 V
  • Interfaces:
  • USB type A (2); USB type B; Ethernet
  • USB type A (2); USB type B; Ethernet
  • USB type A (2); USB type B; Ethernet
  • Light source:
  • Tungsten
  • Tungsten
  • Tungsten
  • Memory:
  • 2000 values including result, date, time, sample ID, operator ID
  • 2000 values including result, date, time, sample ID, operator ID
  • 2000 values including result, date, time, sample ID, operator ID
  • Spectral bandwidth:
  • 5 nm
  • 5 nm
  • 5 nm
  • Stray light:
  • Less than 0,1% T @ 340 nm with NaNO₂
  • Less than 0,1% T @ 340 nm with NaNO₂
  • Less than 0,1% T @ 340 nm with NaNO₂
  • W×D×H:
  • 255×350×151 mm
  • 255×350×151 mm
  • 255×350×151 mm
  • Weight:
  • 4,2 kg
  • 4,2 kg
  • 4,2 kg

 

Sample Cells

 

Frequently Bought Together