Order Entry
Switzerland
ContactUsLinkComponent
Mobile dispensing dolly, PIG®
Mobile dispensing dolly, PIG®
Catalog # NEWPDRM662
Supplier:  NEW PIG
undefined
Mobile dispensing dolly, PIG®
Catalog # NEWPDRM662
Supplier:  NEW PIG

Specifications

  • Colour:
    White
  • Description:
    Mobile dispensing dolly, polyolefin wheels, sump capacity 265 l
  • W×D×H:
    1750×810×670 mm
  • Pk:
    1
  • Weight:
    43 kg

Specifications

About this item

This transport drum and tilts are ideal for dispensing and provides secondary containment in a closed sump.

  • Made of LDPE with poly wheels, stainless axle and nylon security strap
  • Rugged PE with UV inhibitors for indoor and outdoor use
  • Dispensing well contains minor leaks and drips from a drum tap
  • Durable and corrosion-proof
  • Ergonomically designed to minimise back strain and fatigue
  • Plastic wheels of 250 mm are excellent for use on smooth floors or concrete