Baseball cap, Verona
Working cap made of 65% polyester and 35% cotton.
Weight: 245 g/m²
- Catalog No:
- 113-7375
- 113-7374
- 113-7373
- 113-7372
- Model:
- Verona
- Verona
- Verona
- Verona
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
Frequently Bought Together