Reinraum-Wischtücher, MicroGenesis™
CONTLWMM0100
: CONTEC
- Verpackt:100 Tücher/Beutel; 8 Beutel/Karton
- Farbe:Weiß
- Bezeichnung:Mikrofaserwischtücher, im Reinraum gewaschen
- L×B:310×250 mm
- Modell:Micro Genesis™
- Fasern (>100 µm):10×10³/m²
- Grundgewicht:120 g/m²
- Partikelabgabe (>=0,5 µm):10 × 10⁶/m²
- Absorptionsvermögen - Extrinsisch:575 ml/m²
- Absorptionsrate:1 s
- Absorptionsvermögen - Intrinsisch:5,0 ml/g
- Extrahierbare Substanzen - Mit demineralisiertem Wasser:0,015 g/m²
- Extrahierbare Substanzen - Mit Isopropanol:0,015 g/m²
- VE:800
This microfiber wipe is made of 100% polyester microfibre yarn knitted into a thermally bonded PP substrate.
- Extremely low particle generation
- Soft texture, performs well wet and dry
- Silicone-free
- Safe for use with all disinfectants including bleach and quaternary ammonium
Designed with a micro-terry pile for fast and efficient pick-up and retention of particles, dust, grease, oil, and other contaminants in cleanrooms and other critical applications. The special structure applies microfibre only to the wiping surface where it is needed while sealing the base of each stitch in a thermally bonded base.
Farbe: Weiß.