Multi-position magnetic hotplate stirrers, RT 5/10/15
: IKA
Multi-position digital magnetic hotplate stirrers with 5, 10 or 15 stirring positions, designed for synchronous heating and stirring, suitable for continuous operation. The wear-free magnetic coils provide noiseless and consistent stirring at all positions. Screening can be performed under reproducible conditions. The surface temperature is infinitely adjustable up to 120 °C, producing a maximum medium temperature of 70 °C (depending on type of vessel). Speed remains constant, even when load changes.
- Homogeneous temperature distribution across the heating plate
- Adjustable and reversible operation
- Eco-mode ensures stirring activities do not warm hotplate surface
- Error code display and easy operation via touch keypad
- Adjustable speed in increments of 10 min⁻¹
IP protection class according to DIN EN 60529: IP 40.
- Catalog No:
- 431-0239
- Model:
- RT 15
- Plate dimensions:
- 270×495 mm
- No. of stirring positions:
- 15
- Distance between stirring positions:
- 90 mm
- Speed range:
- 0 - 1000 min⁻¹
- Max. stirring capacity H₂O:
- 15×400 ml
- W×D×H:
- 280×610×60 mm
- Heat output:
- 580 W
- Temperature range:
- Ambient to max 120 °C (surface) or 70 °C (liquid)
- Weight:
- 10,5 kg
Frequently Bought Together