Order Entry
Switzerland
Orders LinkContactUsLinkComponent
NMR sample tubes, Select series | Avantor

NMR sample tubes, Select series

178 mm, 19 µm, ±7 µm, 400 MHz
Katalognr. 634-1302
NMR sample tubes, Select series
Katalognr. 634-1302
NMR sample tubes, Select series
NMR sample tubes, Select series

178 mm, 19 µm, ±7 µm, 400 MHz

Preis
SFr. 218.00
Einloggen für Verfügbarkeit
1 * 5 ST
Product Details & Documents

For ceramic turbines.

Technische Daten
  • Camber:
    19 µm
  • Concentricity:
    ±7 µm
  • Frequency:
    400 MHz
  • Length:
    178 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.