Alcohol meter with thermometer
N° de catalogue GERB6710
Fournisseur: GERBER FUNKE
Spécifications
- Description:Alcohol meter with thermometer, stem Ø 16 mm
- Length:290 mm
- Calibration temperature:20 °C
- Division:1 %
- Pk:1
- Range:0 - 100 Vol. %
Spécifications
À propos de cet article
Alcohol meter with thermometer designed for density measurements in the industry laboratories.