Pipette controller, electronic, Profiller™ 446
Catalog # SOCO446.100G
Supplier: Socorex Isba
Specifications
- Capacity:1 - 100 ml
- Description:Pipette controller, UK-plug
- Pk:1
Specifications
About this item
This powerful pipette controller can be used with 1 to 100 ml glass or plastic pipettes.
- Powerful motor and a switch to set both aspiration and dispensing speeds enable maximal working efficiency even with large pipetting volumes
- Shape is ideal for working with pipettes within laminar flow or microbiological safety cabinets
- Powerful pump - fills 25 ml in 3 seconds
- Comfortable finger triggers
- Low battery light; NiMH battery rechargeable during use
- Interchangeable protection membrane filter
- Stand suitable for bench or wall mounting
Delivery: Each instrument is supplied with a power supply, two spare hydrophobic filters (0,45 µm and 0,2 µm), bench/wall stand and instruction manual.